Shop All Radiant Process Heaters
Tempco
Ceramic Infrared Heater, 240V, 250W
Mfr # CRB10006
Zoro # G2206057
original price:
$48.74
44% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Width 2-3/8"
- For Use With CRA10001, CRA10009, CRA10017, CRA10025, CRA10131
- Height 1-3/8"
- Length 9-21/32"
Product Information
- Brand Tempco
- MFR # CRB10006
- Zoro # G2206057
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 2-3/8" |
Height | 1-3/8" |
Length | 9-21/32" |
Overall Height | 1 3/8 in |
Overall Width | 2 3/8 in |
Overall Length | 9 5/8 in |
Details
Item | Electric Process Heater Replacement Element |
Heater Voltage | 240 V AC |
For Use With | CRA10001, CRA10009, CRA10017, CRA10025, CRA10131 |
Includes | Ceramic Bead Insulated Wires |
Watts | 250W |
Shape | Curved-Face |
Wattage Output | 250 W |
Voltage | 240V AC |
Material | Ceramic |
Remarks | Can Be Used As Stand Alone Heater |
Description
Electric Process Heater Replacement Element, Wattage Output 250 W, 240V AC, For Use With CRA10001, CRA10009, CRA10017, CRA10025, CRA10131, Overall Length 9 5/8 in, Overall Width 2 3/8 in, Overall Height 1 3/8 in, Material Ceramic, Shape Curved-Face, Remarks Can Be Used As Stand Alone Heater, Includes Ceramic Bead Insulated Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- FILTERS-NOW Filters-NOW DPFS15.75X27.63X3.50M13 15.75x27.63x3.5 Aprilaire Space-Gard MERV 13 Replacement Air Filters for 2140 Pack of - 2 (DPFS15.75X27.63X3.50M13)
- GE Defrost Thermostat (WR50X55)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- Tempco Electric Process Heaters