Shop All Radiant Process Heaters
Tempco
Ceramic Emitter Infrared Heater, 1.3kW
Mfr # CRA10011
Zoro # G1402597
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,156 Degrees F
- Heater Voltage 240V AC
- Number of Elements 2
- Includes 1/2 in Electrical Fittings At Each End, Mounting Hardware
Product Information
- Brand Tempco
- MFR # CRA10011
- Zoro # G1402597
- UPC # 094705140246
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Height | 3 1/2 in |
Width | 3 7/8 in |
Length | 20 in |
Details
Item | Linear Infrared Ceramic Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,156 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 2 |
Includes | 1/2 in Electrical Fittings At Each End, Mounting Hardware |
kW | 1.3 kW |
Amps | 5.42 |
Standards | Element is UL Recognized |
Watts | 1,300 W |
Phase | 1 |
Housing Material | ALuminum |
Mounting Type | Locating Bolts 3/4" From Either End of Heater Housing Length |
Description
Linear Infrared Ceramic Heater, Indoor, Face Temperature 1,156 Degrees F, Heater Voltage 240V AC, Number of Elements 2, Housing Material Aluminum, 1.3 kW kW, 1,300 W Watts, 5.42 Amps, 1 Phase, Length 20 in, Width 3 7/8 in, Height 3 1/2 in, Mounting Type Locating Bolts 3/4 in From Either End of Heater Housing Length, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings At Each End, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T7)
- OMNITEC DESIGN HEPA Filter 99.97 per., 18inHx24inWx12inL (OAH2418-20)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20947)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S R)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- Tempco Electric Process Heaters