Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 7-1/4 In. L
Mfr # HDL00036
Zoro # G1967174
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 2,000 W
- Watt Density 141 sq in
- Phase 1
- Overall Length 7 1/4 in
Product Information
- Brand Tempco
- MFR # HDL00036
- Zoro # G1967174
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 7 1/4 in |
Min. Immersion Depth | 6 1/4 in |
Details
Heater Voltage | 480V AC |
Watts | 2,000 W |
Watt Density | 141 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Flange Material | PTFE |
Item | Cartridge Immersion Heater |
Includes | Brass Screw Plugs |
NPT | 3/4 in |
Description
Cartridge Immersion Heater, 2,000 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 141 sq in, Heater Voltage 480V AC, 1 Phase, Overall Length 7 1/4 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 6 1/4 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 2", 6 Pack (FA14X14X2_6)
- MRCOOL R-410A Charged Line Set, 50ft 1/4 x 1/2 (DIY50-1412C)
- CRANE USA Air Purifier, Large room size (EE-5069)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- TEMPCO Cartridge Immersion Heater, 375W, 120V (HDL00025)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- TEMPCO Immersion Heater, 20-4/9 In. L (TSP02752)
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- TEMPCO Cartridge Immersion Heater, 13-1/2 In. L (HDL00058)
- Tempco Immersion Heaters