Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 375W, 120V
Mfr # HDL00025
Zoro # G2088581
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 375 W
- Watt Density 35 sq in
- Phase 1
- Overall Length 5 3/4 in
Product Information
- Brand Tempco
- MFR # HDL00025
- Zoro # G2088581
- UPC # 094706396321
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 5 3/4 in |
Min. Immersion Depth | 4 3/4 in |
Details
Heater Voltage | 120V AC |
Watts | 375 W |
Watt Density | 35 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Flange Material | PTFE |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Includes | Brass Screw Plugs |
Description
Cartridge Immersion Heater, 375 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 35 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 5 3/4 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 4 3/4 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-787 Mini-Ductor Venom HP (ICT-MDV-787)
- DAYTON Motor (VED140U2913.6G)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- BROAN RDF1 Premium Radiation Damper (RDF1)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02205)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Screw Plug Immersion Heater, 21-1/5 In. L (TSP01410)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- Tempco Immersion Heaters