Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 5/8 In., 5 In. L
Mfr # LDC00183
Zoro # G1182422
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 5 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 28W/sq in
Product Information
- Brand Tempco
- MFR # LDC00183
- Zoro # G1182422
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 250 W |
Heater Voltage | 120V AC |
Watt Density | 28W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 5/8 in, Length 5 in, 250 W Watts, Watt Density 28W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- BELIMO Lf120 Us Spr.Rtn.Act 120V 35 (LF120)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 11 (102-082-018)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC16365)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. (HDC00651)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- Tempco Electric Process Heaters