Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 1/4 In., 4 In. L
Mfr # LDC00022
Zoro # G0567436
original price:
$23.94
10% off
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 36W/sq in
Product Information
- Brand Tempco
- MFR # LDC00022
- Zoro # G0567436
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 36W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 4 in, 100 W Watts, Watt Density 36W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigerant Oil Pump (4814-40)
- B & K Barrel Stove Kit (BSK1000)
- SUPCO Round Run Capacitor, CR100X370R (CR100X370R)
- TELEDYNE LAARS 2400-286 Hot Surface Ignitor (2400-286)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00085)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC00678)
- VULCAN Swaged Cartridge Heater, 86W/sq. In. (TB381A)
- Tempco Heaters & Furnaces