Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 1/4 In., 2 In. L
Mfr # LDC00015
Zoro # G1630702
original price:
$30.45
16% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 32 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 27W/sq in
Product Information
- Brand Tempco
- MFR # LDC00015
- Zoro # G1630702
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 32 W |
Heater Voltage | 120V AC |
Watt Density | 27W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 2 in, 32 W Watts, Watt Density 27W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-GGC-2)
- AMERICAN WICK Wick Kerosene Heat Aw21P (AW-21P)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- WHITE-RODGERS Furnace Board, 25VAC, For Carrier Systems (50A65-5165)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Cartridge Heater, 2-1/2 In. L, 40W/sq. In. (LDC00096)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00290)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00104)
- Tempco Electric Process Heaters