Shop All Band Heaters
Tempco
Band Heater, Mica Insulated, Same Side
Mfr # MBH20555
Zoro # G1098544
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,200 W
- Amps 10 A
- Heater Voltage 120V AC
- Watt Density 46 sq in
- Width Tolerance +/-1/16 in
Product Information
- Brand Tempco
- MFR # MBH20555
- Zoro # G1098544
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 1/2 in |
Inside Dia. | 9 in |
Details
Item | Band Heater |
Watts | 1,200 W |
Amps | 10 A |
Heater Voltage | 120V AC |
Watt Density | 46 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 9 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,200 W Watts, Watt Density 46 sq in, 10 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Gasket Kit, K Ga-A, 1/2", PK2 (0881400)
- ILIVING Black 20 in. Multi-Purpose High Velocity Floor Wall Fan (ILG8F20)
- LENNOX Blower Wheel, 12" x 10-1/2", 1/2" Bore (47K31)
- KATS Cartridge Heater Cord, 18/3,120V, 5ft. (28811)
- TEMPCO Band Heater, 900 Deg F, 120V, 2 In. Dia. (NHW00144)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- TEMPCO Band Heater, Steel, 1-1/2 In. Dia. (NHW00137)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- Tempco Heating Elements