Shop All Band Heaters
Tempco
Band Heater, Mica Insulated, 900 Deg F
Mfr # MBH20559
Zoro # G1784377
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,000 W
- Amps 8.33 A
- Heater Voltage 240V AC
- Watt Density 49 sq in
- Width Tolerance +/-1/16 in
Product Information
- Brand Tempco
- MFR # MBH20559
- Zoro # G1784377
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 12 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 2,000 W |
Amps | 8.33 A |
Heater Voltage | 240V AC |
Watt Density | 49 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 12 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 2,000 W Watts, Watt Density 49 sq in, 8.33 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Round Run Capacitor 70/5Mfd, 370V (43-25133-32)
- ALL-FILTERS 14X20X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (14201.12 4PK)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2001-12V)
- ASCO Coil24Vdc Coil (43005437)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO Band Heater, 6 In. Dia., 240V, 900 Deg F (MBH20545)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- TEMPCO Band Heater, 900 Deg F, 120V, 2 In. Dia. (NHW00144)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- Tempco Band Heaters