Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, Steel
Mfr # NHW00121
Zoro # G1929496
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 1.25 A
- Heater Voltage 240V AC
- Watt Density 40 sq in
- Width Tolerance +/-1/16 in
Product Information
- Brand Tempco
- MFR # NHW00121
- Zoro # G1929496
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 2 in |
Inside Dia. | 1 1/2 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 1.25 A |
Heater Voltage | 240V AC |
Watt Density | 40 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 1/2 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 300 W Watts, Watt Density 40 sq in, 1.25 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Platewall Plate (NS-WALLPLATE-0)
- DAYTON Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V (484X36)
- FANTECH Inline Fan, 6 In. Dia. (FR160)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR19)
- TEMPCO Band Heater, 1-1/2 In. Dia., 900 Deg F (NHW00120)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, 240V, 2 In. W, 1400 Deg F (BCH06433)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- Tempco Heating Elements