Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 240V, 4 In. Dia.
Mfr # MBH20537
Zoro # G2230417
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Amps 2.29 A
- Heater Voltage 240V AC
- Watt Density 24 sq in
- Width Tolerance +/-1/16 in
Product Information
- Brand Tempco
- MFR # MBH20537
- Zoro # G2230417
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 4 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 550 W |
Amps | 2.29 A |
Heater Voltage | 240V AC |
Watt Density | 24 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 4 in, Width 2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 550 W Watts, Watt Density 24 sq in, 2.29 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Heater Ehaust Fan (FG110HBS)
- TRANE Swt03254 Switch; Pressure, 28 (SWT03254)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 13 (11C887)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- TEMPCO Band Heater, 1400 Deg F, Opposite Side (BCH06430)
- TEMPCO Band Heater, 900 Deg F, 240V, 2 In. Dia. (NHL00143)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- TEMPCO Band Heater, Steel, 1-1/2 In. Dia. (NHW00137)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- Tempco Band Heaters