Shop All Band Heaters
Tempco
Band Heater, 4 In. Dia., 240V, 900 Deg F
Mfr # MBH20536
Zoro # G2287433
original price:
$78.15
4% off
new price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Amps 1.67 A
- Heater Voltage 240V AC
- Watt Density 35 sq in
- Width Tolerance +/-1/16 in
Product Information
- Brand Tempco
- MFR # MBH20536
- Zoro # G2287433
- UPC # 094704891378
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 in |
Inside Dia. | 4 in |
Details
Item | Band Heater |
Watts | 400 W |
Amps | 1.67 A |
Heater Voltage | 240V AC |
Watt Density | 35 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Separate Strap Clamping |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 4 in, Width 1 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 400 W Watts, Watt Density 35 sq in, 1.67 A Amps, Width Tolerance +/-1/16 in, Features Separate Strap Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Fan Ceil Hugr 30In6Bld/1Lt Wht (CF-78108)
- FIREYE O-Ring, For Use With Mfr. Model Number 60-1257, Fits Brand Fireye, 124-14 (124-14)
- FLAMCO VACE2010 VALLEY 20X10 ALUMINUM ROLL (VAEC2010)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- TEMPCO Band Heater, 4 In. Dia., 120V, 900 Deg F (MBH20538)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- TEMPCO Band Heater, 2 In. Dia., 120V, 900 Deg F (NHL00142)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- Tempco Band Heaters