Shop All Band Heaters
Tempco
Band Heater, 4 In. Dia., 120V, 900 Deg F
Mfr # MBH20538
Zoro # G1885712
original price:
$110.99
39% off
new price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Amps 4.58 A
- Heater Voltage 120V AC
- Watt Density 24 sq in
- Width Tolerance +/-1/16 in
Product Information
- Brand Tempco
- MFR # MBH20538
- Zoro # G1885712
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 4 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 550 W |
Amps | 4.58 A |
Heater Voltage | 120V AC |
Watt Density | 24 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 4 in, Width 2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 550 W Watts, Watt Density 24 sq in, 4.58 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control (CS071AE)
- GENERAL FILTERS Rf-1 Replacement Rayon Filter (RF-1)
- ALL-FILTERS 10X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10301.C 6PK)
- HONEYWELL 121371E 1/2" Npt Stainless Steel (121371E)
- TEMPCO Band Heater, 240V, 5 In. Dia., 900 Deg F (MBH20543)
- TEMPCO Band Heater, 3 In. Dia., 120V, 900 Deg F (MBH20526)
- TEMPCO Band Heater, 1-1/2 In. Dia., Steel (NHW00113)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- TEMPCO Band Heater, 480V, 1400 Deg F, 3 In. W (BCH00151)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- Tempco Band Heaters