Shop All Band Heaters
Tempco
Band Heater, 240V, 4 In. W, 1400 Deg F
Mfr # BCH06428
Zoro # G2001876
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,650 W
- Amps 6.87 A
- Heater Voltage 240V AC
- Watt Density 31 sq in
- Width Tolerance +/-1/8 in
Product Information
- Brand Tempco
- MFR # BCH06428
- Zoro # G2001876
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/8 in |
Inside Dia. | 4 1/2 in |
Width | 4 in |
Details
Item | Band Heater |
Watts | 1,650 W |
Amps | 6.87 A |
Heater Voltage | 240V AC |
Watt Density | 31 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 4 1/2 in, Width 4 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 1,650 W Watts, Watt Density 31 sq in, 6.87 A Amps, Width Tolerance +/-1/8 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS ER-2A Rail, 18"H 2 x 6 Nailer x 3 Ft. L (35238)
- JOHNSON CONTROLS Temp 24V SPDT -40/212F 6 Sen Nema1 (A421GBF-02)
- ALL-FILTERS 22X22X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (22221.C 4PK)
- BROWNING Ax46 Gripnotch Browning Belt (AX46)
- TEMPCO Band Heater, 240V, 1400 Deg F, 6 In. W (BCH00018)
- TEMPCO Band Heater, 240V, 1400 Deg F, 2 In. W (MPP53202)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- TEMPCO Band Heater, 2 In. Dia., 120V, 900 Deg F (NHL00142)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- Tempco Heating Elements