Shop All Band Heaters
Tempco
Band Heater, 120V, 1 In. Dia., 900 Deg F
Mfr # NHW00106
Zoro # G3300656
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 250 W
- Amps 2.08 A
- Heater Voltage 120V AC
- Watt Density 58 sq in
- Width Tolerance +/-1/16 in
Product Information
- Brand Tempco
- MFR # NHW00106
- Zoro # G3300656
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 250 W |
Amps | 2.08 A |
Heater Voltage | 120V AC |
Watt Density | 58 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 1 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 250 W Watts, Watt Density 58 sq in, 2.08 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- BLACK & DECKER 20'' Box Fan (BFB20SW)
- JOHNSON CONTROLS Maintenance Kit, Leak Detector (RLD-H10-602R)
- GLOBAL EQUIPMENT Global Industrial„¢ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP (MI0805R)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- TEMPCO Band Heater, Opposite Side, 1400 Deg F (BCH06438)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- TEMPCO Band Heater, 240V, 5 In. Dia., 900 Deg F (MBH20543)
- TEMPCO Band Heater, 1400 Deg F, Opposite Side (BCH06430)
- TEMPCO Band Heater, 120V, 3 In. Dia., 900 Deg F (MBH20527)
- Tempco Heating Elements