Shop All Wire Connectors
Tempco
12 Guage Ceramic Twistlock Twist-on Wire Connector,
Mfr # EHD-114-105
Zoro # G3521345
product price: $5.89
/ea
Sold in multiples of 20 for $117.80
$117.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 14 AWG
- Max. Single Wire Size 18 AWG
- Series 114
- Max. Voltage 300V AC
Product Information
- Brand Tempco
- MFR # EHD-114-105
- Zoro # G3521345
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 14 AWG |
Max. Single Wire Size | 18 AWG |
Height | 0.84 in |
Width | 0.53 in |
Outside Diameter | 0.7 in |
Overall Width | 0.53 in |
Minimum Single Wire Size | 16 AWG |
Overall Height | 0.84 in |
Maximum Single Wire Size | 12 AWG |
Description
Ceramic Wire Connector, Color White, For Conductor Material Aluminum, Copper, Tin-Plated Copper, Maximum Operating Temperature 1,200 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (1) 16 AWG with (1) 14 AWG, Maximum Wire Combination (1) 14 AWG with (2) 12 AWG, Maximum Conductors 3, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Compatible with Product Type High Temperature, Insulation Material Porcelain, Maximum Single Wire Size 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621R)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P100, PK 100 (GBCONN-P100)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-4-4-EC)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- SHARKBITE CONNECTOR 1/2X1/2"" BRS (UC120LFA10)
- ANDERSON POWER PRODUCTS SB120 HSG/SP RED PBT (6810G3BK)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- Tempco Wire Connectors