Shop All Heat Resistant Gloves
Temp-Dex
MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 9, 1 Pair
Mfr # 710
Zoro # G5386132
product price: $5.45
/pr
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/4 in
- Material Nitrile
- Max. Temp. 250 Degrees F
- Standards EN388
- Lining Unlined
Product Information
- Brand Temp-Dex
- MFR # 710
- Zoro # G5386132
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | 9 |
Length | 10 1/4 in |
Details
Item | Knit Gloves |
Material | Nitrile |
Max. Temp. | 250 Degrees F |
Standards | EN388 |
Lining | Unlined |
Cuff | Knit |
Color | Yellow |
Application | Handling of Composite Materials After Heat Processing, Hot Molds, Hot Sheet After Welding and Hot Piping |
Thumb Style | Coated |
Fabric Weight | 22 oz |
Coating Finish | Micro-Foam |
Coating | Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (KKC4FN-05-XL)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- VIKING Viking FR Insulated 50C 300D Parka, M (3957FRJ-M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (34-8743/XXXL)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 7, 1 Pair (710)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair (710)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 7, PR (720)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 9, PR (720)
- MAGID Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK (G299KGT)
- MCR SAFETY Gloves, Cotton/Polyester, L, PK12 (9403KM)
- Temp-Dex Gloves & Hand Protection