Shop All Door Closers
Tell
Tell Manufacturing DC100146 Commercial Grade 1 Closer
Mfr # 573667
Zoro # G103701115
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tell
- MFR # 573667
- Zoro # G103701115
- UPC # 737874226402
- Country of Origin China
- Category Door Closers
Description
Features
- 2 million cycles.
- Adjustable size 3-6.
- Fits interior 3 ft. 0 in.
- Exterior 4 ft. 0 in.
- Aluminum finish with parallel arm bracket & backcheck.
- Same hole pattern.
- Dimension - 12.75 x 4.5 x 3.5 in.
- Item weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-BR)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- MSI Premium Black Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 8PK (ZOR-PNL-0077)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Hesonite 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-505)
- TELL Closer Door Sz4 Com Alum (DC100022)
- TELL Closer Gr3 Sz4 Duro (DC100036)
- TELL Tell Manufacturing DC100048 Duro Commercial Grade 1 Door Closer 2 Million Cycles - Size 4 (574103)
- TELL 600 Series Door Closer, Adjustable 1-4 Spring Size, Aluminum (DC100018)
- TELL Comm Grade 1 DR Closer (DC100018)
- TELL Closer Door Sz4 Com Duro (DC100048)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUN7)
- Tell Door Closers