Shop All Door Closers
Tell
Tell Manufacturing 221479 12541 Adjustable Grade 3 Door Closer
Mfr # 221479
Zoro # G403701082
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tell
- MFR # 221479
- Zoro # G403701082
- UPC # 737874400048
- Country of Origin China
- Category Door Closers
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- 500 series 12541 adjustable 1-4 commercial grade 3 standard duty door closer
- Aluminium finish
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 3 18inch 79 mm Handrail Bracket, White (22820WV)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx1 1/2 In L, PK4 (1WDJ4)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL75)
- TELL Closer Gr3 Sz4 Duro (DC100036)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 3-6 Spring Power, DU Duranodic (DC1636-DU)
- TELL Tell Manufacturing DC100048 Duro Commercial Grade 1 Door Closer 2 Million Cycles - Size 4 (574103)
- TELL Closer Door Sz4 Com Alum (DC100022)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 4, (DC1604-REG-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- Tell Door Closers