Shop All Door Closers
Tell
Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 1-6 Spring Power, DU Duranodic
Mfr # DC8016-REG-DU
Zoro # G609479976
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tell
- MFR # DC8016-REG-DU
- Zoro # G609479976
- Country of Origin China
- Category Door Closers
Description
Tell Manufacturing DC8000 Series Door Closer. Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 1-6 Spring Power, DU Duranodic Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish (ALH04)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.LENT)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 1-6 Spring Power, AL Aluminum (DC9016-REG-AL)
- TELL Tell Manufacturing DC100137 Aluminum Commercial Grade 3 Standard Duty Door Closer - Size 3 (899559)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 4, (DC1604-REG-AL)
- TELL Tell Manufacturing 221483 12741 Grade 1 Commercial Door Closer (221483)
- TELL Closer Gr3 Sz4 Duro (DC100036)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6 (DH-116-AL)
- Tell Door Closers