Shop All Sensor Accessories
Telemecanique Sensors
Xuk Mounting Bracket
Mfr # XUZA51
Zoro # G3508289
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Xuk Mounting Bracket
- Accessory / Separate Part Destination compact sensor 50 x 50 mm
- Accessory / Separate Part Category mounting and fixing accessory
- Accessory / Separate Part Type fixing bracket
- Product Or Component Type fixing bracket
Product Information
- Brand Telemecanique Sensors
- MFR # XUZA51
- Zoro # G3508289
- UPC # 785901481232
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Accessory Type | Xuk Mounting Bracket |
Accessory / Separate Part Destination | compact sensor 50 x 50 mm |
Accessory / Separate Part Category | mounting and fixing accessory |
Accessory / Separate Part Type | fixing bracket |
Product Or Component Type | fixing bracket |
Product Compatibility | XUK |
Description
Xuk Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDOCK Wire Harnesses, Wiring Harness (53-0118)
- SQUARE D Switch, 250A, 600V AC || 250V DC, 3 Poles (JGL36000S25LUYE)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- RED LION Engine Drive, 6 HP, Aluminum, Semi-Trash (617034)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- Telemecanique Sensors Sensors