Shop All Ultrasonic Sensors
Telemecanique Sensors
Ultrasonic Sensor, NPN, 508mm, 18mm dia.
Mfr # VM18NNOQ
Zoro # G2891777
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NO
- Length 3.06 in
- Width 0.71 in
- Detecting Distance 508mm
- Max. Load 40 mA
Product Information
- Brand Telemecanique Sensors
- MFR # VM18NNOQ
- Zoro # G2891777
- UPC # 785901532125
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 3.06 in |
Width | 0.71 in |
Diameter | 18 mm |
Length (Straight Wireway) | 3.06 in |
Height | 18 mm |
Minimum Size Of Detected Object | cylinder diameter 2.5 mm - up to 200 mm sensing distance |
Description
Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 18 mm, Detecting Distance 508mm, NPN Output, Circuit Type NO, Max. Load 40 mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.06 in, Width 0.71 in, Power Required 12 to 24V DC, NEMA Rating 4X, IP Rating 67, Operating Frequency 300 kHz, Standards CE, RoHS, UL, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Tamper Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Wht Wi-Fi Univ Dimmer (WWRL50WHCCV2)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Ultrasonic Box, PNP, NO (XX7V1A1PAM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- OPTIMO ELECTRONICS Ultrasonic Reverse Sonar Sensor System (SYS-200-SONAR)
- Telemecanique Sensors Ultrasonic Sensors