Shop All Ultrasonic Sensors
Telemecanique Sensors
Ultrasonic Sensor, Analog, 508mm, 18mm dia.
Mfr # VM18VAQ
Zoro # G2719586
original price:
$223.41
24% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Analog
- Length 3.06 in
- Width 0.71 in
- Detecting Distance 508mm
- Max. Load 40 mA
Product Information
- Brand Telemecanique Sensors
- MFR # VM18VAQ
- Zoro # G2719586
- UPC # 785901546498
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 3.06 in |
Width | 0.71 in |
Diameter | 18 mm |
Length (Straight Wireway) | 3.06 in |
Height | 18 mm |
Minimum Size Of Detected Object | cylinder diameter 2.5 mm - up to 200 mm sensing distance |
Description
Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 18 mm, Detecting Distance 508mm, 0 to 10V DC Output, Circuit Type Analog, Max. Load 40 mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.06 in, Width 0.71 in, Power Required 15 to 24V DC, NEMA Rating 4X, IP Rating 67, Operating Frequency 300 kHz, Standards CE, RoHS, UL, Operating Temp. Range -22 Degrees to 158 Degrees F, Description/Special Features Tamper Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7 in D, NEMA 12; 13, Screw On (WC08C08)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT500RP)
- Telemecanique Sensors Sensors