Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 1.61 In. Arm L
Mfr # ZCKY13
Zoro # G2812512
original price:
$15.14
12% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKJ, XCKL, XCKM
- Roller Material Steel
- Arm Length 1.61 in
- Roller Dia. 0.88 in
- Actuator Type Standard Roller
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY13
- Zoro # G2812512
- UPC # 785901646303
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Arm Length | 1.61 in |
Roller Dia. | 0.88 in |
Roller Width | 0.2 in |
Arm Depth | 0.5 in |
Arm Width | 0.17 in |
Arm Length - Maximum | 1.61 in |
Roller Diameter | 0.88 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 1.61 in, Roller Position Front, Roller Dia. 0.88 in, Roller Width 0.2 in, Arm Material Metal, Roller Material Steel, Arm Width 0.17 in, Arm Depth 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT262CL-PURPLE)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 380-480VAC In 8A, Dpdt (RM22TR33)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TB00)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 8.44 In. Arm L (9007R21)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- Telemecanique Sensors Switch Accessories