Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 1.61 In. Arm L
Mfr # ZCKY11
Zoro # G1059247
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKJ, XCKL, XCKM
- Roller Position Front
- Roller Material Thermoplastic
- Arm Material Zinc
- Arm Depth 0.5 in
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY11
- Zoro # G1059247
- UPC # 785901646297
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Arm Depth | 0.5 in |
Roller Width | 0.2 in |
Arm Width | 0.17 in |
Roller Dia. | 0.88 in |
Arm Length | 1.61 in |
Manufacturer Warranty Length | 18 mo |
Roller Diameter | 0.88 in |
Arm Length - Maximum | 1.61 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 1.61 in, Roller Position Front, Roller Dia. 0.88 in, Roller Width 0.2 in, Arm Material Zinc, Roller Material Thermoplastic, Arm Width 0.17 in, Arm Depth 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Green (HS380-GN)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 21/2In (9007DA1S)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA17)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- Telemecanique Sensors Switches