Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 1.5 In. Arm L
Mfr # 9007MA1
Zoro # G3203435
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9007AW, Mfr. No. 9007C
- Roller Position Outside Offset
- Roller Material Steel
- Roller Dia. 0.63 in
- Arm Length 1.5 in
Product Information
- Brand Telemecanique Sensors
- MFR # 9007MA1
- Zoro # G3203435
- UPC # 785901837237
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Roller Dia. | 0.63 in |
Arm Length | 1.5 in |
Arm Width | Tapered |
Roller Width | 0.25 in |
Arm Depth | 0.31 in |
Roller Diameter | 0.63 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | 9007AW, Mfr. No. 9007C |
Roller Position | Outside Offset |
Roller Material | Steel |
Actuator Type | Standard Roller |
Arm Material | Zinc |
Standards | EU RoHS, REACH |
Actuator Style | Rotary Lever Roller |
Series | 9007C |
Operating Temperature - Maximum | 185 Degrees F |
Compatible with Series | 9007AW, 9007C |
Operating Temperature - Minimum | -20 Degrees F |
Roller Adjustability | Fixed |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 1.5 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- HUBBELL 4 Wire Industrial Straight Blade Plug 120/208VAC 60A (HBL7303C)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- TELEMECANIQUE SENSORS Roller Lever Arm, 8.44 In. Arm L (9007R21)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY11)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ703)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- Telemecanique Sensors Switches