Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 0.94 In. Arm L
Mfr # ZCE14
Zoro # G0431076
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
- Roller Dia. 0.63 in
- Arm Width 0.26 in
- Actuator Type Plunger
- Arm Length 0.94 in
Product Information
- Brand Telemecanique Sensors
- MFR # ZCE14
- Zoro # G0431076
- UPC # 785901615224
- Country of Origin Indonesia
- Category Switch Accessories
Dimensions
Roller Dia. | 0.63 in |
Arm Width | 0.26 in |
Arm Length | 0.94 in |
Arm Depth | 0.27 in |
Actuator Length | 0.94 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 0.94 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. XCMD, XCKD, XCKP, XCKT |
Actuator Type | Plunger |
Arm Material | Metal |
Standards | EU RoHS, REACH |
Actuator Style | Plunger |
Operating Temperature - Minimum | -13 Degrees F |
Compatible with Series | XCKD, XCKP, XCKT, XCMD |
Operating Temperature - Maximum | 158 Degrees F |
Plunger Adjustability | Adjustable |
Description
Limit Switch Lever Arm, Actuator Style Plunger, Actuator Length 0.94 in, Standards EU RoHS, REACH, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- ZORO SELECT Wall Switch, 20A, Ivory, 3-Way Type, Toggle (4903BI)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- LINEMASTER Guard - Single (522-B14)
- Telemecanique Sensors Switches