Shop All Indicator Lights
Telemecanique Sensors
Red 110V-Ac Pilot Light
Mfr # XB4BVG4
Zoro # G008668773
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.85 in (47 mm)
- Width 1.18 in (30 mm)
- Standards IEC 60947-5-5; JIS C8201-5-1; IEC 60947-5-1; CSA C22.2 No 14; IEC 60947-5-4; UL 508; IEC 60947-1; JIS C8201-1
- Voltage (AC) 110 V-AC
- Lens Color Red
Product Information
- Brand Telemecanique Sensors
- MFR # XB4BVG4
- Zoro # G008668773
- Country of Origin Unknown
- Category Indicator Lights
Dimensions
Height | 1.85 in (47 mm) |
Width | 1.18 in (30 mm) |
Mounting Diameter | 0.87 in (22 mm) |
Depth | 2.13 in (54 mm) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 10A, 250V AC, Non-Indicating (LNRK010)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- SQUARE D Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1.5S1F)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M088)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G399)
- Telemecanique Sensors Switches