Shop All Proximity Sensors
Telemecanique Sensors
Rectngulr Proxmity Sensr, 4 Wire PNP, Shld
Mfr # XS8C4A1PCG13
Zoro # G7228864
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 4 Wire PNP
- Output Mode NO/NC
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C4A1PCG13
- Zoro # G7228864
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 117 mm |
Length (Straight Wireway) | 40 mm |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 4 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection PG13, Screw Terminal, Output Mode NO/NC, IP Rating 65, 67, 69K, Case Material PBT, Length 40 mm, Width 40 mm, Depth 117 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (14W49)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (HBL8450A)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L62mm-brass (XS630B1PAL10)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- Telemecanique Sensors Sensors