Shop All Proximity Sensors
Telemecanique Sensors
Rectangular Proximity Sensr, Inductiv, PNP
Mfr # XSDH607339H7
Zoro # G6093832
original price:
$223.45
11% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type PNP
- Output Mode NO/NC
Product Information
- Brand Telemecanique Sensors
- MFR # XSDH607339H7
- Zoro # G6093832
- UPC # 785901455820
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 40 mm |
Length (Straight Wireway) | 80 mm |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 50 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 60 mm, Proximity Sensor Electrical Connection Screw Clamp Terminal, Output Mode NO/NC, NEMA Rating 12, 13, 3, 4, 6, IP Rating 67, Case Material Plastic, Length 80 mm, Width 80 mm, Depth 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- YORK SOURCE1 Switch Pres Air 090 On Fall Spno (S1-02435286000)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4021C)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218SAMAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- Telemecanique Sensors Sensors