Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz E Dc Pnp Xs8
Mfr # XS8E1A1PAL2
Zoro # G0564238
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Delay Recovery 0.8 ms
- Series XS8
- Switching Capacity <= 100 mA DC overload and short-circuit protection
- Maximum Delay Response 0.3 ms
- Differential Travel 1...15% of Sr
Product Information
- Brand Telemecanique Sensors
- MFR # XS8E1A1PAL2
- Zoro # G0564238
- UPC # 785901819899
- Country of Origin France
- Category Proximity Sensors
Details
Item | Proximity Sensor Sz E Dc Pnp Xs8 |
Maximum Delay Recovery | 0.8 ms |
Series | XS8 |
Switching Capacity | <= 100 mA DC overload and short-circuit protection |
Maximum Delay Response | 0.3 ms |
Differential Travel | 1...15% of Sr |
Maximum Voltage Drop | <2 V closed) |
Body Type | fixed |
Shock Resistance | 50 gn 11 ms IEC 60068-2-27 |
Application | general purpose |
Supply Voltage Limits | 10-36 V DC |
Storage Temp. Range | -40-85 °C |
Vibration Resistance | 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6 |
Maximum Delay First Up | 10 ms |
Description
Proximity Sensor Sz E Dc Pnp Xs8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- Telemecanique Sensors Sensors