Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz C Dc Pnp Xs8
Mfr # XS8C1A1PAL2
Zoro # G3153827
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Travel 1...15% of Sr
- Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
- Maximum Voltage Drop <2 V closed)
- Series XS8
- Maximum Delay First Up 10 ms
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C1A1PAL2
- Zoro # G3153827
- UPC # 785901631309
- Country of Origin France
- Category Proximity Sensors
Details
Item | Proximity Sensor Sz C Dc Pnp Xs8 |
Differential Travel | 1...15% of Sr |
Vibration Resistance | 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6 |
Maximum Voltage Drop | <2 V closed) |
Series | XS8 |
Maximum Delay First Up | 10 ms |
Switching Capacity | <= 200 mA DC overload and short-circuit protection |
Maximum Delay Response | 0.3 ms |
Maximum Delay Recovery | 0.8 ms |
Supply Voltage Limits | 10-36 V DC |
Shock Resistance | 50 gn 11 ms IEC 60068-2-27 |
Storage Temp. Range | -40-85 °C |
Body Type | fixed |
Description
Proximity Sensor Sz C Dc Pnp Xs8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL8362ISA)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (SP52A)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs +Options (XSAV12373)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212AAPAL2)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8D1A1MAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- Telemecanique Sensors Sensors