Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 7mm, PNP, NO
Mfr # XS212AAPAL5
Zoro # G2223261
original price:
$71.06
25% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Telemecanique Sensors
- MFR # XS212AAPAL5
- Zoro # G2223261
- UPC # 785901668923
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 5m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBG10)
- QUEST MFG Cable Tray Spider Bracket, Zinc (CT0019-03)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCN12)
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- Telemecanique Sensors Proximity Sensors