Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 22mm, PNP, NO
Mfr # XS230AAPAM12
Zoro # G2952783
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Telemecanique Sensors
- MFR # XS230AAPAM12
- Zoro # G2952783
- UPC # 785901876847
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 15A Blk Lock Connector (PSL515CCCV3)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- Telemecanique Sensors Sensors