Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 18mm, PNP, NO
Mfr # XS518B1PAM12
Zoro # G0636377
original price:
$102.47
4% off
new price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Telemecanique Sensors
- MFR # XS518B1PAM12
- Zoro # G0636377
- UPC # 785901448709
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E1034S.41.10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL5)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 6mm, NPN (XS506B1NBL2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- Telemecanique Sensors Proximity Sensors