Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 18mm, NO
Mfr # XS218SAMAU20
Zoro # G1365935
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Telemecanique Sensors
- MFR # XS218SAMAU20
- Zoro # G1365935
- UPC # 785901876731
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 24 to 240V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/1000 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material 316L Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21P)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS7 12x40x26-plastic (XS7G12PC440)
- TELEMECANIQUE SENSORS Prox Sensor (XS630B4MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- Telemecanique Sensors Proximity Sensors