Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 18mm, NO
Mfr # XS218SAMAL2
Zoro # G2664672
Free Shipping & Returns
$103.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Telemecanique Sensors
- MFR # XS218SAMAL2
- Zoro # G2664672
- UPC # 785901876724
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 24 to 240V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/1000 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material 316L Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- TURCK 10-30V-DC PROXIMITY SENSOR (BI3U-EG12SK-AP6X)
- Telemecanique Sensors Sensors