Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 12mm, PNP, NO
Mfr # XS212SAPAM12
Zoro # G1885877
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Telemecanique Sensors
- MFR # XS212SAPAM12
- Zoro # G1885877
- UPC # 785901918844
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material 316L Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- LEVITON Wallplates Gy Scrlwp Dec New Design 1G Std Size (80301-SGY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230AAMAL2)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- Telemecanique Sensors Proximity Sensors