Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 12mm, NPN, NO
Mfr # XS212AANAL2
Zoro # G1512366
original price:
$67.19
34% off
new price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 4 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Product Information
- Brand Telemecanique Sensors
- MFR # XS212AANAL2
- Zoro # G1512366
- UPC # 785901786252
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV2)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230BLNAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS7 15x32x8-PBT-Sn5 (XS7F1A1PBL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- Telemecanique Sensors Proximity Sensors