Shop All Transmitters
Telemecanique Sensors
Pressure Transmitter, 0 to 200 psi, 10V DC
Mfr # XMLP200PD730
Zoro # G3615316
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials - Transmitters 316L Stainless Steel
- For Use With Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Process Connection Size - Transmitter 1/4 in
Product Information
- Brand Telemecanique Sensors
- MFR # XMLP200PD730
- Zoro # G3615316
- UPC # 785901717478
- Country of Origin China
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Process Connection Size | 1/4 in |
Overall Width | 1.02 in |
Overall Height | 2.33 in |
Overall Length | 1.42 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.5 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 24V DC, IP Rating IP65; IP67; IP69K, Series XMLP, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -22 Degrees F, Housing Material Stainless Steel, Fitting Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Adapter, Bnc (3283)
- ASHCROFT Pressure Gauge (638008A4F02LP0L100#)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, Frt Flange (PRO-204L-254K)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa (PFQ814)
- TELEMECANIQUE SENSORS Pressure Transmitter, 0 to 6000 psi, 1/4 (XMLP6K0PD730)
- TELEMECANIQUE SENSORS Pressure Transmitter, 0 to 200 psi, 1/4 in (XMLP200PD230)
- TELEMECANIQUE SENSORS Pressure Transmitter, 0 to 150 psi, 10V DC (XMLP150PD730)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/1.0inWC (605-1)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wmr WLcd (MSXP-W12-PA-LCD)
- IFM Transmitter, 0-250psi, 9.6-32VDC (PX3233)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- Telemecanique Sensors Transmitters