Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action
Mfr # 9013GHG2J58E
Zoro # G3417434
original price:
$158.87
24% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action Auto/Off/On
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 125/150 psi
- Pressure Switch Unloader No
Product Information
- Brand Telemecanique Sensors
- MFR # 9013GHG2J58E
- Zoro # G3417434
- UPC # 785901282914
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Width | 3.44 in |
Overall Depth | 3.88 in |
Overall Height | 5.4 in |
Manufacturer Warranty Length | 18 mo |
Description
Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action Auto/Off/On, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 125/150 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- TELEMECANIQUE SENSORS Pressure Switch, DPST, 35 to 200 psi, Standard Action (9013GHW2J63XZ)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J39M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 5 to 250 psi, Standard Action (9012GAW26)
- GAST Pressure Switch, (1) Port, 1/4 in FNPT, 5 to 65 psi, Standard Action (AK620E)
- Telemecanique Sensors Switches