Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action
Mfr # 9013FHG2J43
Zoro # G3083087
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 60/80 psi
- Pressure Switch Unloader No
Product Information
- Brand Telemecanique Sensors
- MFR # 9013FHG2J43
- Zoro # G3083087
- UPC # 785901912002
- Country of Origin Mexico
- Category Pressure Switches
Dimensions
Overall Depth | 3.76 in |
Overall Width | 2.78 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.8 in |
Description
Air Compressor Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 60/80 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 psi, Pressure Switch Range 20 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- POWERZONE Timer Indoor 24Hr Hd Mech 2Out (TNI2423)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- EATON Legend Plate, Half Round, Test, Black (10250TM83)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG54J59M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, SPDT, 0 to 175 psi, Standard Action (9012GGW4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J19P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- TELEMECANIQUE SENSORS Pressure Switch, DPST, 35 to 200 psi, Standard Action (9013GHW2J63XZ)
- Telemecanique Sensors Switches