Shop All Sensor Accessories
Telemecanique Sensors
Pre-wired connectors XZ-straight femal
Mfr # XZCPV1141L10
Zoro # G7834273
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Status Led without
- Minimum Insulating Resistance 1 GΩ
- Accessory / Separate Part Category cabling accessory
- Accessory / Separate Part Type pre-wired connectors
- [Ue] Rated Operational Voltage 250 V AC || 300 V DC
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV1141L10
- Zoro # G7834273
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Cable Outer Diameter | 4.6 mm |
Cable Length | 10 m |
Details
Item | Pre-wired connectors XZ - straight femal |
Status Led | without |
Minimum Insulating Resistance | 1 GΩ |
Accessory / Separate Part Category | cabling accessory |
Accessory / Separate Part Type | pre-wired connectors |
[Ue] Rated Operational Voltage | 250 V AC || 300 V DC |
Cable Composition | 4 x 0.25 mm² |
Ip Degree Of Protection | IP65 || IP67 |
Collar Material | metal |
Electrical Connection | straight female connector M12, 4 pins |
Ambient Air Temperature For Storage | -25-80°C |
Cable Connector Fixing | screw-on |
Series Name | general purpose |
Line Rated Current | 3A |
Wire Insulation Material | PVC |
Product Certifications | cULus |
Contact Resistance | 5000µOhm |
Ambient Air Temperature For Operation | -25-80°C static |
Description
Pre-wired connectors XZ - straight femal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Compression Adapter 50 & 60 Series (KHTU-15-33)
- METTLER - TOLEDO 30094392 2500Lbs Capacity Load Cell Test Equipment (0745A)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- COGNEX Lens Cover Sensor Parts And Accessory (820-10093-1R DM260-LENS-16CVR-P)
- Telemecanique Sensors Sensor Accessories