Shop All Sensor Accessories
Telemecanique Sensors
Pre-wired connectors XZ-straight femal
Mfr # XZCPV0566L10
Zoro # G7834903
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Composition 3 x 0.25 mm²
- Electrical Connection straight female connector M8, 3 pins
- Cable Outer Diameter 4.6 mm
- Product Certifications cULus
- Ambient Air Temperature For Operation -25-80°C static
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV0566L10
- Zoro # G7834903
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Cable Outer Diameter | 4.6 mm |
Cable Length | 10 m |
Details
Item | Pre-wired connectors XZ - straight femal |
Cable Composition | 3 x 0.25 mm² |
Electrical Connection | straight female connector M8, 3 pins |
Product Certifications | cULus |
Ambient Air Temperature For Operation | -25-80°C static |
Accessory / Separate Part Type | pre-wired connectors |
Collar Material | metal |
Ambient Air Temperature For Storage | -25-80°C |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Contact Resistance | 5000µOhm |
Status Led | without |
Series Name | general purpose |
Ip Degree Of Protection | IP67 || IP65 |
Line Rated Current | 3A |
Minimum Insulating Resistance | 1 GΩ |
Accessory / Separate Part Category | cabling accessory |
Cable Connector Fixing | screw-on |
Wire Insulation Material | PVC |
Description
Pre-wired connectors XZ - straight femal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYF-200)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- KROM SCHRODER Valve Leak Detector 220/240V-Ac Other Sensor (TC 410-1TZ 84765811)
- Telemecanique Sensors Sensors