Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Rectangular, Diffuse
Mfr # XUDA1PSML2
Zoro # G1011062
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- IP Rating 64, 65
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor PNP
Product Information
- Brand Telemecanique Sensors
- MFR # XUDA1PSML2
- Zoro # G1011062
- UPC # 785901604679
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Width | 1.57" |
Depth | 0.40" |
Height - Rectangular Photoelectric Sensor | 64 mm |
Width - Rectangular Photoelectric Sensor | 40 mm |
Length | 2.50" |
Depth - Rectangular Photoelectric Sensor | 10 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor Dependent on Fiber Cable Attached, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC24)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB443MA0)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 6A @ 240V AC (9007MS04S0084)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- OMRON Switch 12-24V-Dc Photoelectric Sensor (E3S-5DE41)
- Telemecanique Sensors Photoelectric Sensors