Telemecanique Sensors

Photoelectric Sensor, Cylindrical, Diffuse


product price: $72.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • IP Rating 67
  • Width 1.73"
  • Operating Mode - Photoelectric Sensor Light On
  • Depth 0.71"
  • Max. Load Current 100 mA
See all product information

Product Information

Dimensions

Width 1.73"
Depth 0.71"
Diameter - Cylindrical Photoelectric Sensor 18 mm
Length - Cylindrical Photoelectric Sensor 62 mm
Length 2.44"
Diameter 18mm

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 800 mm, Length - Cylindrical Photoelectric Sensor 62 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.