Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Reflective
Mfr # XUB9APANL2
Zoro # G4614066
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Width 1.1"
- Operating Mode - Photoelectric Sensor Dark On
- Depth 0.71"
- Max. Load Current 100 mA
Product Information
- Brand Telemecanique Sensors
- MFR # XUB9APANL2
- Zoro # G4614066
- UPC # 785901943129
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Width | 1.1" |
Depth | 0.71" |
Length - Cylindrical Photoelectric Sensor | 48 mm |
Diameter | 18mm |
Length | 1.89" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m, Length - Cylindrical Photoelectric Sensor 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- SUPERIOR ELECTRIC 30 AMP RV Receptacle NEMA TT-30R with Handle - ETL Approved (RVA1594)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX5ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-emitter- (XUB2BKSNM12T)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6513)
- Telemecanique Sensors Sensors