Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Reflective
Mfr # XUB1APANL2
Zoro # G2509157
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 65, 67
- Operating Mode - Photoelectric Sensor Dark On
- Max. Load Current 100 mA
- Operating Frequency 500 Hz
- Light Source Infrared LED
Product Information
- Brand Telemecanique Sensors
- MFR # XUB1APANL2
- Zoro # G2509157
- UPC # 785901672951
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 46 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 6 m, Length - Cylindrical Photoelectric Sensor 46 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLBKNA)
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- BANNER 10-30V-DC PHOTOELECTRIC SENSOR (D11SN6FPQ)
- Telemecanique Sensors Sensors