Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Fork Sensor
Mfr # XUVR0303PANL2
Zoro # G3125346
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- [Us] Rated Supply Voltage 12...24 V DC reverse polarity protection
- Discrete Output Function 1 NO
- Ambient Air Temperature For Operation -10-60°C
- Status Led output state 1 LED yellow)
- Output Type solid state
Product Information
- Brand Telemecanique Sensors
- MFR # XUVR0303PANL2
- Zoro # G3125346
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Passage Width | 30 mm |
Passage Depth | 30 mm |
Spot Diameter | 0.03 in (0.8 mm) |
Description
Photoelectric Fork Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XU8M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APBNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- Telemecanique Sensors Photoelectric Sensors