Shop All Sensor Accessories
Telemecanique Sensors
Metal Bracket Stainless For Xuk S
Mfr # XUZA51S
Zoro # G0130232
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination compact sensor 50 x 50 mm
- Accessory / Separate Part Type fixing bracket
- Accessory / Separate Part Category mounting and fixing accessory
- Product Compatibility XUK_S
- Product Or Component Type fixing bracket
Product Information
- Brand Telemecanique Sensors
- MFR # XUZA51S
- Zoro # G0130232
- Country of Origin Germany
- Category Sensor Accessories
Details
Accessory / Separate Part Destination | compact sensor 50 x 50 mm |
Accessory / Separate Part Type | fixing bracket |
Accessory / Separate Part Category | mounting and fixing accessory |
Product Compatibility | XUK_S |
Product Or Component Type | fixing bracket |
Description
Metal Bracket Stainless For Xuk S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground (HEPD80)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- SOUTHWIRE WOODS Wire Uf 14/2 Wg X 250 (UF WIRE)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Right Angle Mount, F/ 12mm Dia Sensor (9006PA12)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- Telemecanique Sensors Sensors